Zoro Homepage

14 inch Low-Profile Square 1-Light White LED Puff Flush Mount

  • Mfr # EV1014SC5C-06

  • Zoro # G608666599


product price: $61.35
/ea

Key Features

Width
13.75 in
Lamp Type
Integrated LED
Voltage
120
Height
4 in
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV1014SC5C-06
Zoro #
G608666599
UPC #
046335097315
Country of Origin
China

Dimensions

Width
13.75 in
Height
4 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
1600
Finish
White
Item
Flushmount
CRI
90
Color Temperature
2700 K/3000 K/3500 K/4000 K/5000 K
Housing Material
Plastic

Description

LED flush mounts are sleek and minimalistic in design, ensuring aesthetic cohesion to enhance any existing decor with a splash of modern freshness. The low-profile ceiling light fixture contains a high-performing LED engine that is perfect for illuminating both small and medium spaces while simultaneously diffusing light evenly and producing high quality light for a fraction of the electricity. Choose between 2700/3000/3500/4000/5000 CCT for your 14 in. white integrated LED square flush mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.