Zoro Homepage

14.5in Darcy 2-Light Brushed Nickel Ceiling Light Semi-Flush Mount

  • Mfr # 15006-SF-35

  • Zoro # G610385143


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Glass Color
White Opal
Connection Type
Hard Wired
Number of Lights
3
Safety Rated
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15006-SF-35
Zoro #
G610385143
UPC #
46335978027
Country of Origin
China

Details

Finish
Brushed Nickel
Glass Color
White Opal
Connection Type
Hard Wired
Number of Lights
3
Safety Rated
Dry
Certification
UL/CUL
Light Source
Incandescent

Description

Darcy semi-flush mounts feature a clean design with sleek lines and a softly molded opal glass shade, adding a touch of sophistication and modern elegance. These fixtures are built with a protective brushed nickel finish over a steel construction. It looks great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.