Zoro Homepage

14.75in Xander 4-Light Aged Warm Brass Ceiling Light Semi Flush Mount

  • Mfr # 92811-AWB

  • Zoro # G310386105


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Warm Brass
Number of Lights
4
Light Source
Incandescent
Certification
UL/CUL
Safety Rated
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92811-AWB
Zoro #
G310386105
UPC #
046335063723
Country of Origin
China

Details

Finish
Aged Warm Brass
Number of Lights
4
Light Source
Incandescent
Certification
UL/CUL
Safety Rated
Dry
Connection Type
Hard Wired

Description

Retro yet boldly sophisticated. The Xander collection is sure to turn heads. Made from durable steel for long-lasting style in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.