Zoro Homepage

14.75in Xander 4-Light Chrome Ceiling Light Semi Flush Mount

  • Mfr # 92811-CH

  • Zoro # G710386101


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Certification
UL/CUL
Safety Rated
Dry
Connection Type
Hard Wired
Light Source
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92811-CH
Zoro #
G710386101
UPC #
46335063730
Country of Origin
China

Details

Finish
Chrome
Certification
UL/CUL
Safety Rated
Dry
Connection Type
Hard Wired
Light Source
Incandescent
Number of Lights
4

Description

Retro yet boldly sophisticated. The Xander collection is sure to turn heads. Made from durable steel for long-lasting style in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.