Zoro Homepage

14in Braden 4-Light Iron Graphite Ceiling Light Semi Flush Mount

  • Mfr # 95011-IG

  • Zoro # G210385444


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Finish
Iron Graphite
Glass Color
Clear Ribbed Glass
Safety Rated
Damp
Certification
UL/CUL
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95011-IG
Zoro #
G210385444
UPC #
46335075603
Country of Origin
China

Details

Finish
Iron Graphite
Glass Color
Clear Ribbed Glass
Safety Rated
Damp
Certification
UL/CUL
Connection Type
Hard Wired
Number of Lights
4
Light Source
Incandescent

Description

Combining the best aspects of Old World Charm with Modern sleekness, Braden encompasses all that is Industrial Chic. The blown glass is striated, providing a warm artisan touch to its clean design, and works in contrast to the crisp feel of the Iron Graphite finish. By layering in the unexpected twist, Braden adds surprising interest to both Modern and Industrial interiors alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.