
14in Elle 3-Light Polished Nickel Ceiling Light Semi Flush Mount
Mfr # D232M-SF-PN
Zoro # G710385067
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Light Source
Incandescent
Safety Rated
Dry
Certification
UL/CUL
Number of Lights
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D232M-SF-PN
Zoro #
G710385067
UPC #
046335099906
Country of Origin
China
Details
Finish
Polished Nickel
Glass Color
Opal Glass
Light Source
Incandescent
Safety Rated
Dry
Certification
UL/CUL
Number of Lights
3
Connection Type
Hard Wired
Description
Clean, simple and soft geometric silhouettes are fused with the contrasting finishes of bold black and sleek polished chrome, adding a touch of glamour. The simple form of the round opal shades softens this contrast imparting chic sophistication that is forever timeless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.