
14in High Line 4-Light Satin Bronze Interior Incandescent Ceiling Light Semi Flush Mount
Mfr # 87311-SB
Zoro # G510385250
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze
Number of Lights
4
Certification
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87311-SB
Zoro #
G510385250
UPC #
046335995321
Country of Origin
China
Details
Finish
Satin Bronze
Glass Color
Clear
Number of Lights
4
Certification
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Dry
Description
The High Line Collection comes in Satin Bronze with Clear glass. This Traditional High Line Semi-Flush will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.