
14in Tap 2-Light Matte White Ceiling Light Flush Mount with Etched Glass Shade
Mfr # 1360M-MW
Zoro # G610385051
product price:Â $65.55
/eaKey Features
Lamp Type
Incandescent
Voltage
120 V
Height
4.75 in.
Watts
60 W
Finish
Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1360M-MW
Zoro #
G610385051
UPC #
046335115705
Country of Origin
China
Dimensions
Width
14 in.
Height
4.75 in.
Details
Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Matte White
Item
Flushmount
Fixture Housing Material
Steel
Weight
2.95 lb.
For Use With
Ceiling Installation
Application
Residential Use
Standards
UL/cUL Listed, Damp Safety Rated
Glass Finish
Etched Glass
Fixture Shape
Dome
Includes
All Hardware and Instruction Manuals
Connection Type
Hardwired
Description
The Tap collection of flush mounts has a Traditional, yet Modern style and come in two sizes and three finishes. These flush mounts fixtures are perfect for hallways, bedrooms, and small-to-medium sized rooms of your home. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.