Zoro Homepage

15.25in 3-Light Matte Black Ceiling Light Flush Mount

  • Mfr # 1257L-MB-W

  • Zoro # G710385142


product price: $40.99
/ea

Key Features

Length
15.25 in.
Lamp Type
Incandescent
Voltage
120 V
Height
5.5 in.
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257L-MB-W
Zoro #
G710385142
UPC #
046335090095
Country of Origin
China

Dimensions

Length
15.25 in.
Width
15.25 in.
Height
5.5 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Matte Black
Item
Flushmount
Includes
All Hardware and Instruction Manuals
Weight
4.6 lb.
For Use With
Ceiling Installation
Application
Residential Use
Fixture Housing Material
Steel
Fixture Shape
Dome
Standards
UL/CUL, Dry Safety Rated
Glass Finish
Etched Glass
Connection Type
Hardwired

Description

A rich Matte Black finish and a clean etched glass shade offers a fresh approach to a classic style. This Designers Fountain ceiling light installs easily, and uses 3 screw-based light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.