
15.5in Eaton 3-Light Satin Copper Bronze Interior Ceiling Light Flush Mount
Mfr # 92123-SCB
Zoro # G410385411
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Voltage
120 V
Height
5.75 in.
Watts
60 W
Finish
Satin Copper Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92123-SCB
Zoro #
G410385411
UPC #
046335059702
Country of Origin
China
Dimensions
Width
15.5 in.
Height
5.75 in.
Details
Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Satin Copper Bronze
Item
Flushmount
Fixture Shape
Cylinder
Standards
UL/cUL Listed, Damp Safety Rated
Fixture Housing Material
Steel
Weight
4.65 lb.
Glass Finish
Clear Water
Includes
All Hardware and Instruction Manuals
Application
Residential Use
For Use With
Ceiling Installation
Connection Type
Hardwired
Description
An ideal pairing of warmth and richness with a nod to the minimalist approach of the Industrial Era, the Eaton collection is a vintage industrial inspired look for today. With its satin copper bronze finish and unique style, this ceiling light will be the star of your room. The clear textured water glass shade highlights the bulbs and creates a unique pattern of light around the fixture. This ceiling light is designed for dining areas, nooks, sitting areas, living rooms, bedrooms, hallways, entryways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.