Zoro Homepage

15in Elara 3-Light Brushed Gold Ceiling Light Semi Flush Mount

  • Mfr # 93911-BG

  • Zoro # G410386067


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Glass Color
Beige Linen + Etched Diffuser
Certification
UL/CUL
Light Source
Incandescent
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93911-BG
Zoro #
G410386067
UPC #
046335073845
Country of Origin
China

Details

Finish
Brushed Gold
Glass Color
Beige Linen + Etched Diffuser
Certification
UL/CUL
Light Source
Incandescent
Number of Lights
3
Safety Rated
Damp
Connection Type
Hard Wired

Description

Refined and elegant, its the simplicity that defines the beauty in Elara. Smooth surfaces, geometric shapes and straight clean lines are the focal point of this design; its as simple as function meets form. Offered in a bright Polished Nickel finish rich Brushed Gold finish adds instant refinement with lux appeal without the pretentiousness, ideal for todays interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.