Zoro Homepage

15in Elara 3-Light Polished Nickel Ceiling Light Semi Flush Mount

  • Mfr # 93911-PN

  • Zoro # G110386077


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Connection Type
Hard Wired
Light Source
Incandescent
Number of Lights
3
Certification
UL/CUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93911-PN
Zoro #
G110386077
UPC #
046335074385
Country of Origin
China

Details

Finish
Polished Nickel
Glass Color
White Linen + Etched Diffuser
Connection Type
Hard Wired
Light Source
Incandescent
Number of Lights
3
Certification
UL/CUL
Safety Rated
Damp

Description

Refined and elegant, its the simplicity that defines the beauty in Elara. Smooth surfaces, geometric shapes and straight clean lines are the focal point of this design; its as simple as function meets form. Offered in a bright Polished Nickel finish rich Brushed Gold finish adds instant refinement with lux appeal without the pretentiousness, ideal for todays interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.