Zoro Homepage

15in Jax 3-Light Matte Black Ceiling Light Flush Mount

  • Mfr # 1260-MB

  • Zoro # G410385114


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Voltage
120 V
Height
8.75 in.
Watts
60 W
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260-MB
Zoro #
G410385114
UPC #
046335096226
Country of Origin
China

Dimensions

Width
15 in.
Height
8.75 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Matte Black
Item
Flushmount
Application
Residential Use
Glass Finish
Clear
Fixture Housing Material
Steel
For Use With
Ceiling Installation
Fixture Shape
Dome
Includes
All Hardware and Instruction Manuals
Standards
UL/CUL, Damp Safety Rated
Weight
2.78 lb.
Connection Type
Hardwired

Description

Bridging the gap between transitional and industrial design. Jax, with its matte black finish, is sure to enhance any space. Made from durable steel for long-lasting style in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.