
15in Studio 2-Light Brushed Gold Ceiling Light Semi Flush Mount
Mfr # 88511-BG
Zoro # G910386253
product price: $64.19
/eaKey Features
Finish
Brushed Gold
Glass Color
White Fabric Shade
Light Source
Incandescent
Connection Type
Hard Wired
Certification
UL/CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88511-BG
Zoro #
G910386253
UPC #
46335090248
Country of Origin
China
Details
Finish
Brushed Gold
Glass Color
White Fabric Shade
Light Source
Incandescent
Connection Type
Hard Wired
Certification
UL/CUL
Number of Lights
2
Safety Rated
Dry
Description
An updated classic featured in today's most popular finishes, this Studio ceiling light is the perfect accent to almost any interior space. A sleek white fabric shade is complemented by a rich Brushed Gold finish, providing clean yet alluring design. The fixture is easy to install and requires 2 screw-based light bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.