Zoro Homepage

15in Studio 2-Light Matte Black Ceiling Light Semi Flush Mount

  • Mfr # 88511-MB

  • Zoro # G410385008


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
White Fabric Shade
Light Source
Incandescent
Safety Rated
Dry
Certification
UL/CUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88511-MB
Zoro #
G410385008
UPC #
46335090231
Country of Origin
China

Details

Finish
Matte Black
Glass Color
White Fabric Shade
Light Source
Incandescent
Safety Rated
Dry
Certification
UL/CUL
Number of Lights
2
Connection Type
Hard Wired

Description

An updated classic featured in todays most popular finishes, this Studio ceiling light is the perfect accent to almost any interior space. A sleek white fabric shade is complemented by a deep Matte Black finish, providing clean yet alluring design. The fixture is easy to install and requires 2 screw-based light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.