Zoro Homepage

16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount

  • Mfr # EV1416C3C-35

  • Zoro # G208666593


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Voltage
120
Lumens
1800
Finish
Brushed Nickel
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV1416C3C-35
Zoro #
G208666593
UPC #
046335096783
Country of Origin
China

Dimensions

Width
16 in
Height
4.1 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
1800
Finish
Brushed Nickel
Item
Flushmount
Housing Material
Plastic
CRI
90
Color Temperature
3000 K/4000 K/5000 K

Description

LED flush mounts are sleek and minimalistic in design, ensuring aesthetic cohesion to enhance any existing decor with a splash of modern freshness. The low-profile ceiling light fixture contains a high-performing LED engine that is perfect for illuminating both small and medium spaces while simultaneously diffusing light evenly and producing high quality light for a fraction of the electricity. Choose between 3000/4000/5000 CCT for your 16 in. white integrated LED round flush mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.