
16.5in Ryder 2-Light Forged Black Interior Ceiling Light Semi Flush Mount with Clear Glass Shade
Mfr # 93511-FB
Zoro # G310385320
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Finish
Forged Black
Glass Color
Clear
Safety Rated
Damp
Number of Lights
2
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93511-FB
Zoro #
G310385320
UPC #
046335075450
Country of Origin
China
Details
Finish
Forged Black
Glass Color
Clear
Safety Rated
Damp
Number of Lights
2
Connection Type
Hard Wired
Light Source
Incandescent
Certification
UL/CUL
Description
A fresh modern approach to rustic farmhouse. Ryder's minimalist appeal is the perfect finishing touch. This ceiling mounted light is designed to be the star of your room. It's perfect for hallways, entryways and small to medium sized bedrooms, utility rooms, living areas. This ceiling light is easy to install and is built to last for many years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.