16.75in 3-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade

  • Mfr # 1360L-BN

  • Zoro # G910385003


product price:  $81.25
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Brushed Nickel
Weight
4.18 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1360L-BN
Zoro #
G910385003
UPC #
046335115781
Country of Origin
China

Dimensions

Width
16.75 in.
Height
5.25 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Brushed Nickel
Item
Flushmount
Weight
4.18 lb.
Fixture Housing Material
Steel
Includes
All Hardware and Instruction Manuals
Fixture Shape
Dome
Standards
UL/CUL, Damp Safety Rated
For Use With
Ceiling Installation
Application
Residential Use
Glass Finish
Etched Glass
Connection Type
Hardwired

Description

The Tap collection of flush mounts has a Traditional, yet Modern style and come in two sizes and three finishes. These flush mounts fixtures are perfect for hallways, bedrooms, and small-to-medium sized rooms of your home. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.