17.5in Del Ray 3-Light Flemish Bronze Interior Incandescent Ceiling Light Semi Flush Mount

  • Mfr # 83811-FBZ

  • Zoro # G910385249


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Finish
Flemish Bronze
Glass Color
White Fabric
Safety Rated
Dry
Connection Type
Hard Wired
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83811-FBZ
Zoro #
G910385249
UPC #
46335955219
Country of Origin
China

Details

Finish
Flemish Bronze
Glass Color
White Fabric
Safety Rated
Dry
Connection Type
Hard Wired
Number of Lights
3
Light Source
Incandescent
Certification
UL/CUL

Description

The Del Ray Collection comes in Flemish Bronze with White Fabric glass. This Transitional Del Ray Semi-Flush will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.