
17in Reeve 4-Light Brushed Antique Bronze Ceiling Light Semi Flush Mount
Mfr # 90411-BAB
Zoro # G710386019
product price: $89.49
/ea
Free Shipping & Returns
Key Features
Finish
Burnished Antique Brass
Glass Color
Clear Glass Rods
Connection Type
Hard Wired
Number of Lights
4
Safety Rated
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90411-BAB
Zoro #
G710386019
UPC #
046335046139
Country of Origin
China
Details
Finish
Burnished Antique Brass
Glass Color
Clear Glass Rods
Connection Type
Hard Wired
Number of Lights
4
Safety Rated
Damp
Light Source
Incandescent
Description
Inspired by vintage motif, Reeve perfectly marries the modern elegance of the past with the flare of anew. Finished in a beautifully refined Burnished Antique Brass finish accented by clear glass rods, Reeve is destined to withstand the ages. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.