Shop DESIGNERS FOUNTAIN
See all product information
Create Account
19in Zane 3-Light Matte Black Industrial Bathroom Vanity Light with Clear Seedy Glass Shades
- Mfr # D241M-3B-MB
- Zoro # G710385128
product price:Â
$
62.99
/ea
Key Features
Color
Clear Seedy Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D241M-3B-MB
- Zoro #
- G710385128
- UPC #
- 046335101739
- Country of Origin
- China
Details
- Color
- Clear Seedy Glass
- Housing Finish
- Matte Black
- Number of Lights
- 3
- Standards
- UL/CUL
- Safety Rated
- Damp
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
Simple lines and Blown Seedy Glass shades are the highlight of the Zane collection. Offered in todays trending finishes, the clean design works to address a multitude of styles while the oversized backplate will make installation a breeze. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.