Zoro Homepage

24 inch Oval 1-Light Matte Black Selectable Dimmable LED Flush Mount

  • Mfr # EV1424C3C-43

  • Zoro # G608666605


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Voltage
120
Height
4.25 in
Lumens
2800
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV1424C3C-43
Zoro #
G608666605
UPC #
046335097179
Country of Origin
China

Dimensions

Width
24 in
Height
4.25 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
2800
Finish
Matte Black
Item
Flushmount
Housing Material
Plastic
Color Temperature
3000 K/4000 K/5000 K
CRI
90

Description

The DC Flush Mount oval ceiling light fixtures are designed to enhance any dec or with a clean, fresh appearance. This 24 in. LED flush mount is available in 3 different CCTs - 3000K, 4000K or 5000K depending on your needs. The matte black finish will look great for years to come and the white shade diffuses the LED light evenly. This flush mount uses a LED powered lighting engine instead of light bulbs to produce higher quality light for a fraction of the electricity, saving you money off your utility bill. This light fixture produces 2,800 Lumens while only using 40-Watt of energy. This ceiling fixture is ENERGY STAR listed, Title 24 listed and environmentally friendly. This fixture is perfect for illuminating hallways, rooms and closets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.