
24in Brushed Nickel Integrated LED Selectable Cct Oval Ceiling Light Flush Mount
Mfr # EV1424C3C-35
Zoro # G810386063
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Length
13.6 in.
Lamp Type
Integrated LED
Voltage
120 V
Watts
40 W
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV1424C3C-35
Zoro #
G810386063
UPC #
046335097162
Country of Origin
China
Dimensions
Length
13.6 in.
Width
24 in.
Height
4.3 in.
Details
Lamp Type
Integrated LED
Voltage
120 V
Watts
40 W
Finish
Brushed Nickel
Item
Flushmount
Glass Finish
Acrylic
Application
Residential Use
Fixture Shape
Dome
For Use With
Ceiling Installation
Fixture Housing Material
Steel
Standards
ETL Listed, Damp Safety Rated
Weight
4.33 lb.
Includes
All Hardware and Instruction Manuals
Connection Type
Hardwired
Description
The DC Flush Mount round ceiling light fixtures are designed to enhance any decor with a clean, fresh appearance. This 24 in. LED flush mount is available in 3 different CCTs - 3000K, 4000K or 5000K depending on your needs. The brushed nickel finish will look great for years to come and the white shade diffuses the LED light evenly. This flush mount uses a LED powered lighting engine instead of light bulbs to produce higher quality light for a fraction of the electricity, saving you money off your utility bill. This light fixture produces 2,800 Lumens while only using 40-Watt of energy. This ceiling fixture is ENERGY STAR Listed, Title 24 listed and environmentally friendly. This fixture is perfect for illuminating hallways, rooms and closets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.