
3 ft 3,000 Lumens Integrated LED White Wraparound Light, 4000K
Mfr # WA304BL301
Zoro # G208664254
product price: $63.79
/eaKey Features
Voltage
120/277
Lamp Type - Fixtures
Integrated LED
Color Temperature
4000 K
Lumens
3000
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WA304BL301
Zoro #
G208664254
UPC #
46335078376
Country of Origin
China
Dimensions
Width
36 in
Height
2.5 in
Details
Voltage
120/277
Lamp Type - Fixtures
Integrated LED
Color Temperature
4000 K
Lumens
3000
Housing Color
White
CRI
83
Item
Wrap
Description
The 3 ft. Integrated LED Wrap Light provides energy-efficient task or general purpose lighting for utility areas such as workshops, garages, utility rooms and basements. This Integrated LED Ceiling Light Wrap Fixture puts out 3000 Lumens of bright light while consuming 33-Watt of power. This wrap light fixture is easy to install and mounts directly over a junction box. The mounting bracket lets you adjust the fixture parallel to the wall. The metal construction is durable and built to last. Electrical box screws, mounting bracket, and wire connectors are included in the packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.