32 inch Oval Brushed Nickel Integrated LED Ceiling Flush Mount

  • Mfr # 3200LEDC-35

  • Zoro # G308666585


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Voltage
120
Lumens
3200
Finish
Brushed Nickel
CRI
83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200LEDC-35
Zoro #
G308666585
UPC #
046335099357
Country of Origin
China

Dimensions

Width
32.3 in
Height
4.65 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
3200
Finish
Brushed Nickel
Item
Flushmount
CRI
83
Color Temperature
4000 K
Housing Material
PMMA

Description

LED powered ceiling light fixtures are designed to enhance any decor and with a clean, fresh appearance. This modern LED ceiling light fixture easily mounts flush with the ceiling. The protective brushed nickel finish will look great for years to come, and the white lens diffuses the LED light evenly. You won't see any dark spots or shadows. This flush mount uses a LED powered lighting engine instead of light bulbs to produce higher quality light for a fraction of the electricity, saving you money off your utility bill. This light fixture produces 3,200 Lumens about the equivalent of two 100-Watt bulbs using only 39-Watt. The LED lighting source is made to last for 45 years at 3 hours per day; there are no bulbs to replace -ever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.