
32 inch Oval Matte Black Integrated 3000K CCT LED Ceiling Light Flush Mount
Mfr # 3200LEDC-43
Zoro # G808666597
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
Integrated LED
Voltage
120
Height
4.65 in
Lumens
3100
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3200LEDC-43
Zoro #
G808666597
UPC #
046335110151
Country of Origin
China
Dimensions
Width
32.3 in
Height
4.65 in
Details
Lamp Type
Integrated LED
Voltage
120
Lumens
3100
Finish
Matte Black
Item
Flushmount
CRI
80
Color Temperature
3000 K
Housing Material
PMMA
Description
The 32-in. DC Series Oval Matte Black LED Flush Mount from Designers Fountain provides lighting with a modern touch to nearly any decor. The fixtures LED engine produces a 3000K light - perfect for everyday uses like reading, socializing or watching TV. The large oval shape and 3,100 Lumen output will illuminate large areas of your home with ease and efficiency. This Flush Mount is easy to install and includes all necessary hardware. The 50,000-hour expected life , while the Energy Star rating means that you will save on your electric bill month after month.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.