4 inch 5000K Daylight Integrated LED Recessed CEC-T20 Baffle Trim in White

  • Mfr # EVL4733CWH50

  • Zoro # G208664193


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Lumens
610
Voltage
120
Width
5 in
Height
2.58 in
Color Temperature
5000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVL4733CWH50
Zoro #
G208664193
UPC #
046335087989
Country of Origin
China

Dimensions

Width
5 in
Height
2.58 in

Details

Lumens
610
Voltage
120
Color Temperature
5000 K
CRI
92.6
Trim Color
White

Description

4 in. LED lights are designed to save money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These recessed ceiling lights use 80% less electricity to produce the same amount of light as incandescent light bulbs. Because the LED light source is built into the light fixture and made to last for over 20-years, you don't have to get on a ladder to replace light bulbs ever. These LED lights are wet location rated for use in kitchen lighting and bathroom lighting applications or in any type of commercial ceiling. They install in minutes with no tools and no wiring. Whichever rooms you choose to update, these recessed lights will make your ceiling look great for years with the modern, stylish look of a deepened, baffled recessed light lens and sleek white trim ring. recessed ceiling lights can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light is air tight certified to prevent losses of air conditioning and heat, saving you even more. Stop wasting money and time with light bulbs and start saving with LED recessed lighting fixtures. Replacing more than 1 recessed ceiling light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.