
4 inch White 4000K Canless Remodel Baffle Integrated LED Recessed Light Kit
Mfr # EV490111WH40
Zoro # G208664216
product price:Â $37.75
/eaKey Features
Lumens
800
Voltage
120
Width
4.92 in
Height
2.83 in
Color Temperature
4000 K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EV490111WH40
Zoro #
G208664216
UPC #
046335084650
Country of Origin
China
Dimensions
Width
4.92 in
Height
2.83 in
Details
Lumens
800
Voltage
120
Color Temperature
4000 K
Trim Color
White
CRI
90
Description
4 in. LED Canless Anti-Glare Baffle Downlight features the latest high performance LED technology, designed with best visual aesthetic for today's modern home and to be easy for installation. It is Dimmable and features a 90 CRI rating, with an R9 value exceeding 50, making it 1 of the highest quality light fixtures on the market. Installation does NOT require a recessed housing or junction box, simply cut a 4.125 in. Dia hole in desired location on the ceiling using the provided template. This 4 in. canless downlight comes with spring-loaded retention tabs for a secure Fit. This fixture is designed specifically for small spaces where height clearance is limited such as beams or ductwork, making it perfect for your bedroom, living room, kitchen, drop ceilings, outdoor soffits and all general lighting applications. Pick your preferred light Color Temperatures of 3000K soft white or 4000K cool white. This directional downlight is ENERGY STAR rated, Insulation Contact rated IC-rated, Title 24 Compliant, Damp-Location rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.