This item is Discontinued.

Designers Fountain 4.5 inch Aloft 1-Light LED Black Glam Wall Mount Sconce Light with Clear Seedy Glass Shade LED89802-BK

This item is Discontinued.

Designers Fountain

4.5 inch Aloft 1-Light LED Black Glam Wall Mount Sconce Light with Clear Seedy Glass Shade (Discontinued)

Mfr # LED89802-BK
Zoro # G008666588
UPC # 46335041608
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED89802-BK
Zoro #
G008666588
UPC #
46335041608
Country of Origin
China

Dimensions

Height
17 in
Width
14 in

Details

Item
Sconce
Glass Color
Black
Lamp Type
Integrated LED
Voltage
120
Housing Material
Seedy Glass

Description

The Aloft collection features a contemporary LED pendant imparts a bold statement with intersecting geometric silhouettes enveloping a sleek cylindrical clear seedy column of light. A stylish statement piece for dining, foyer and kitchen applications. Made with solid steel construction to look great and last for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.