
6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring
Mfr # EVL6741BWH30
Zoro # G308664208
product price:Â $19.15
/eaKey Features
Lumens
770
Color Temperature
3000 K
Watts
11W
CRI
91
Standards
ETL Listed, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVL6741BWH30
Zoro #
G308664208
UPC #
046335068049
Country of Origin
China
Details
Lumens
770
Color Temperature
3000 K
Watts
11W
CRI
91
Standards
ETL Listed, UL Listed
Finish
White
Safety Rated
Wet
Light Source
LED
Connection Type
Hard Wired
Description
LED lights are designed to save you money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These recessed ceiling lights use 85% less electricity to produce the same amount of light as incandescent light bulbs. This model of recessed downlight comes with a magnetic trim ring. The magnetic trim feature gives you the option to change the look of your ceiling by purchasing additional styles and finishes of trim white is included. This feature makes it easy to repaint your ceiling without masking over the lights. Because the LED light source is built into the light fixture and made to last for over 30 years, you don't have to get on a ladder to replace light bulbs ever. These LED lights are built for use in wet locations. They install in minutes with no tools and no wiring. recessed ceiling lights can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light comes with an air tight gasket to seal off the area around the trim to prevent losses of air conditioning and heat, saving you even more. These lights are ENERGY STAR listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.