6 inch Aluminum Remodel IC Recessed Airtight Housing

  • Mfr # EVRH7ICRAT

  • Zoro # G608664229


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Item - Recessed Down Light
Housing
Voltage - Recessed Down Light
120
Height
7.44 in
Width
6.94 in
Lamp Type
E26 Incandescent bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVRH7ICRAT
Zoro #
G608664229
UPC #
46335084032
Country of Origin
China

Dimensions

Height
7.44 in
Width
6.94 in

Details

Item - Recessed Down Light
Housing
Voltage - Recessed Down Light
120
Lamp Type
E26 Incandescent bulb

Description

The 6 in. IC Remodel Airtight Housings are designed for use in remodel construction and are approved for use direct contact with insulation. These airtight housings are thermally protected. UL Listed for use in damp locations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.