
6 inch IC Rated LED New Construction Recessed Housing
Mfr # EVR6LICATB
Zoro # G808664210
product price: $10.26
/eaKey Features
Voltage
120
Height
7.34 in
Standards
ETL Listed, UL Listed
Safety Rated
Damp
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVR6LICATB
Zoro #
G808664210
UPC #
046335093065
Country of Origin
China
Dimensions
Width
14.79 in
Height
7.34 in
Details
Voltage
120
Standards
ETL Listed, UL Listed
Safety Rated
Damp
Connection Type
Hard Wired
Description
s 6 in. incandescent recessed housing products have several upgrades from previous models. The Center Finder feature allows quick and easy alignment with your laser or chalk line during installation. A simple grid mounting system wraps over and secures around bars for fast, secure installation. The junction box cover now also opens 180°.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.