6 inch LED Recessed Housing Remodel Can

  • Mfr # EVR6LICRAT

  • Zoro # G508664220


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Voltage
120
Height
7.53 in
Standards
UL Listed
Safety Rated
Damp
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVR6LICRAT
Zoro #
G508664220
UPC #
046335012707
Country of Origin
China

Dimensions

Width
6.95 in
Height
7.53 in

Details

Voltage
120
Standards
UL Listed
Safety Rated
Damp
Connection Type
Hard Wired

Description

6 in. LED recessed housings are specially designed for quick and easy installation during remodel construction projects. Each housing comes with a dedicated LED push-in connector system that provides high efficacy code compliance when used with qualified LED trims equipped with same connector. The airtight design helps reduce heating and cooling costs by minimizing air flow through the ceiling. These recessed cans are IC rated, and they are pre-wired for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.