
8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K
Mfr # ST8N96DMD40
Zoro # G908664233
product price:Â $84.65
/eaKey Features
Voltage
120/277
Color Temperature
4000 K
Lumens
9892
CRI
82
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST8N96DMD40
Zoro #
G908664233
UPC #
046335094062
Country of Origin
China
Dimensions
Width
96 in
Height
2.75 in
Details
Voltage
120/277
Color Temperature
4000 K
Lumens
9892
CRI
82
Lamp Type
Integrated LED
Housing Color
White
Fixture Item
Strip
Description
LED strip lights are the perfect solution for commercial lighting needs. These light fixtures are designed to save energy and lower maintenance costs. The LED light source uses 30% less power to produce the same amount of light as fluorescent light bulbs and it's maintenance free. Because it's LED, you will never hear the hum that fluorescent fixtures make. This commercial lighting strip provide bright white 4,000K CCT light at 9,892 Lumens. uses quality LED chips that last for 50,000-hours of continuous use. Fixtures are UL listed and can be installed in damp locations. The fixture is DLC listed to qualify for commercial lighting rebates and special incentives in certain areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.