Zoro Homepage

9in 2-Light Pewter Ceiling Light Flush Mount

  • Mfr # 4732-PW

  • Zoro # G810386131


product price: $21.69
/ea

Key Features

Length
9.25 in.
Width
9.25 in.
Lamp Type
Incandescent
Voltage
120 V
Height
4.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4732-PW
Zoro #
G810386131
UPC #
46335871885
Country of Origin
China

Dimensions

Length
9.25 in.
Width
9.25 in.
Height
4.75 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Pewter
Item
Flushmount
Includes
All Hardware and Instruction Manuals
Fixture Shape
Bowl
Weight
2.6 lb.
Glass Finish
Frosted White
Application
Residential Use
Fixture Housing Material
Steel
For Use With
Ceiling Installation
Standards
UL/cUL Listed, Dry Safety Rated
Connection Type
Hardwired

Description

Globe ceiling lights are simply designed to compliment the decor of any room. This fixture features a pewter finish and frosted glass shade. The durable steel construction ensures that this ceiling light will continue to perform well and look great for years to come. These ceiling lights install easily and use traditional incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.