Zoro Homepage

9in Ezra 1-Light Vintage Bronze Interior Ceiling Light Flush Mount

  • Mfr # 1261-VB

  • Zoro # G110386091


product price: $54.69
/ea

Key Features

Lamp Type
Incandescent
Voltage
120 V
Height
8.25 in.
Watts
60 W
Finish
Vintage Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261-VB
Zoro #
G110386091
UPC #
046335054615
Country of Origin
China

Dimensions

Width
9 in.
Height
8.25 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Vintage Bronze
Item
Flushmount
Glass Finish
Clear Glass
Standards
UL/CUL, Damp Safety Rated
Application
Residential Use
For Use With
Ceiling Installation
Fixture Housing Material
Steel
Includes
All Hardware and Instruction Manuals
Fixture Shape
Bowl
Weight
2.98 lb.
Connection Type
Hardwired

Description

Bridging the gap between transitional and industrial design. Ezra, with its Old Satin Brass accents and Vintage Bronze finish, is sure to enhance any space. Made from durable steel for long-lasting style in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.