Zoro Homepage

9in Midnight La 1-Light Matte Black Ceiling Light Semi Flush Mount

  • Mfr # D222M-SF-MB

  • Zoro # G810385417


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear Glass
Safety Rated
Dry
Number of Lights
1
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D222M-SF-MB
Zoro #
G810385417
UPC #
46335100121
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Clear Glass
Safety Rated
Dry
Number of Lights
1
Connection Type
Hard Wired
Light Source
Incandescent
Certification
UL/CUL

Description

A fresh approach to Urban chic, our Midnight LA collection is the perfect blending of modern sleekness and edgy flair. Blending the bold lushness of the glass with the excessive simplicity of the fixture lines, it offers simplicity and function layered in elements of warmth in the richness of the Matte Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.