
Amherst Burnt Umber Outdoor Wall-Mount Lantern
Mfr # 97593-BU
Zoro # G410083393
product price: $146.68
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
10 in
Height
21.25 in
Length
13.25 in
Series
Amherst
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97593-BU
Zoro #
G410083393
UPC #
046335923430
Country of Origin
China
Dimensions
Width
10 in
Height
21.25 in
Length
13.25 in
Details
Item
Wall Lantern
Voltage
120
Series
Amherst
Light Technology
Incandescent
Watts
60
Finish
Burnt
Type - Wall Pack Fixtures
Traditional
Number of Light Bulbs Required
1
Fixture Housing Color
Burnt Umber
Fixture Housing Material
Cast Aluminum
Mounting
Wall
Type
Outdoor
Dimmable
Yes
Bulb Shape
E26
Location
Rated for Dry, Damp, or Wet exterior areas
Color Tuning
No
Extension
13.25 in
Bulb Base Type
Medium
Description
The Amherst Collection comes in Burnt Umber. This Traditional Amherst 8in Wall Lantern - Dark Sky will compliment the decor in any room of your home. Made with Cast Aluminum construction to endure harsh outdoor environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.