Anson 32in 4-Light Satin Copper Bronze Industrial Indoor Vanity Light with Clear Glass Shades
- Mfr # 91304-SCB
- Zoro # G010385262
product price:Â
$
99.55
/ea
Key Features
Color
Clear Glass
Housing Finish
Satin Copper Bronze
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91304-SCB
- Zoro #
- G010385262
- UPC #
- 046335055094
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Satin Copper Bronze
- Number of Lights
- 4
- Standards
- UL/CUL
- Safety Rated
- Damp
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
Combining the industrial look of hand fabricated metal work with the softness of its clear closed rounded glass and rich Satin Copper Bronze finish. Anson exemplifies clean and refined industrial design. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.