
Anson 5in 1-Light Satin Copper Bronze Industrial Indoor Wall Sconce with Clear Glass Shade
Mfr # 91301-SCB
Zoro # G410385053
product price:Â $42.69
/eaKey Features
Finish
Satin Copper Bronze
Glass Color
Clear Glass
Standards
UL/CUL
Number of Lights
1
Safety Rated
Damp
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91301-SCB
Zoro #
G410385053
UPC #
046335055063
Country of Origin
China
Details
Finish
Satin Copper Bronze
Glass Color
Clear Glass
Standards
UL/CUL
Number of Lights
1
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Description
Combining the industrial look of hand fabricated metal work with the softness of its clear closed rounded glass and rich Satin Copper Bronze finish. Anson exemplifies clean and refined industrial design. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.