Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apollo Collection 3-Light Oil Rubbed Bronze Wall Mount Vanity Light

  • Mfr # 94003-ORB

  • Zoro # G110386213


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Color
Amber Sandstone
Housing Finish
Oil Rubbed Bronze
Number of Lights
3
Standards
UL/CUL
Light Source
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94003-ORB
Zoro #
G110386213
UPC #
46335852747
Country of Origin
China

Details

Color
Amber Sandstone
Housing Finish
Oil Rubbed Bronze
Number of Lights
3
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp

Description

Branson Collection wall mounted fixtures are designed with a boldly simple style that features clean lines, modern detailing, and framed backplate. The oil rubbed bronze finish and amber sandstone glass shades add sophistication to the fixture and a warm diffuse to the light. These wall lights are built with steel and certified for damp locations to last for years to come. They install easily in the up or down facing positions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.