Aries 60 Watt 6 Light Brushed Gold Pendant with Clear Ribbed Glass Shade
- Mfr # D284C-IS-BG
- Zoro # G010386238
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Brushed Gold
Number of Lights
6
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D284C-IS-BG
- Zoro #
- G010386238
- UPC #
- 46335121775
- Country of Origin
- China
- Frame Finish
- Brushed Gold
- Number of Lights
- 6
- Light Bulb Wattage
- 60
- Standard
- UL/cUL; Dry Safety Rated
- Light Type
- Incandescent
- Connection Type
- Hardwired
- Shade Color
- Clear ribbed glass
Description
With a modern glam aesthetic, the Aries collection from Designers Fountain is a beautiful reminder of old Hollywood. The warm and luxurious brushed gold finish is accented by clear ribbed glass shades that create interesting lighting patterns. Aries features a wide variety of fixtures, so you'll be sure find that perfect solution for any room in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.