Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Avara 100 Watt 3 Light Oil Rubbed Bronze Pendant with White Fabric Shade
- Mfr # 88631-ORB
- Zoro # G410385244
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Light Type
Incandescent
Shade Color Family
Fabric Shade
Finish
Oil Rubbed Bronze
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88631-ORB
- Zoro #
- G410385244
- UPC #
- 046335009424
- Country of Origin
- China
- Number of Lights
- 3
- Light Type
- Incandescent
- Shade Color Family
- Fabric Shade
- Finish
- Oil Rubbed Bronze
- Standards
- UL/cUL; Dry Safety Rated
- Watts
- 60
- Connection Type
- Hardwired
Description
The Avara Collection by Designers Fountain comes in Oil Rubbed Bronze with fabric shade. This Transitional Inverted Pendant will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.