Zoro Homepage

Basic Flush Mount 9in 2-Light White Flush Mount with Frosted Glass Shade

  • Mfr # 4732-WH

  • Zoro # G510386134


product price: $20.35
/ea

Key Features

Length
9.25 in.
Width
9.25 in.
Lamp Type
Incandescent
Voltage
120 V
Height
4.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4732-WH
Zoro #
G510386134
UPC #
046335804173
Country of Origin
China

Dimensions

Length
9.25 in.
Width
9.25 in.
Height
4.75 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
White
Item
Flushmount
Glass Finish
Frosted White
Fixture Housing Material
Steel
Standards
UL/cUL Listed, Dry Safety Rated
Application
Residential Use
Includes
All Hardware and Instruction Manuals
Weight
2.6 lb.
Fixture Shape
Bowl
For Use With
Ceiling Installation
Connection Type
Hardwired

Description

Designed to complement any room, this fixture features a solid white finish and frosted glass shade. Its durable steel construction ensures that this simple ceiling light will continue to perform well and look great. These ceiling lights install easily and use two traditional incandescent bulbs that are not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.