Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Belmont 15.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
- Mfr # 34831-BK
- Zoro # G510083415
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8 in
Height
15.25 in
Length
9 in
Series
Belmont
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34831-BK
- Zoro #
- G510083415
- UPC #
- 046335075856
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Belmont
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Black
- Glass Color
- Clear
- Fixture Housing Color
- Black
- Type - Wall Pack Fixtures
- Traditional
- Mounting
- Wall
- Type
- Outdoor
- Number of Light Bulbs Required
- 1
- Fixture Housing Material
- Cast Aluminum
- Dimmable
- Yes
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Bulb Base Type
- Medium
- Bulb Shape
- E26
- Extension
- 9 in
- Color Tuning
- No
Dimensions
- Width
- 8 in
- Height
- 15.25 in
- Length
- 9 in
Description
Answering the call for simple yet unique design, Belmont is traditional at heart with a transitional twist. This outdoor wall mounted lantern is designed to showcase the front of your home, provide security and welcome your guests. It's built to last in outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.