Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Bergen Beach 4.5in 2-Light Brushed Gold Glam Indoor Wall Sconce with Clear Glass Shades
- Mfr # D256M-2WS-BG
- Zoro # G010384999
product price:Â
$
65.15
/ea
Key Features
Finish
Brushed Gold
Glass Color
Clear Glass
Standards
UL/CUL
Lamp Watts
60W
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D256M-2WS-BG
- Zoro #
- G010384999
- UPC #
- 46335113473
- Country of Origin
- China
- Finish
- Brushed Gold
- Glass Color
- Clear Glass
- Standards
- UL/CUL
- Lamp Watts
- 60W
- Safety Rated
- Damp
- Number of Lights
- 2
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
The unique flat Clear Glass shades, Brushed Gold finish, and simple lines create a harmonious balance between Traditional and Modern design sensibilities. The collection culminates in the elegant and gilded cage of the 8-light chandelier. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.