Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Biba 24in 3-Light Brushed Gold Modern Indoor Vanity Light with Ice Mist Metal Shades
- Mfr # D300M-3B-BG
- Zoro # G610385419
product price:Â
$
85.99
/ea
Key Features
Color
Ice Mist metal shade
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/cUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D300M-3B-BG
- Zoro #
- G610385419
- UPC #
- 46335123786
- Country of Origin
- China
Details
- Color
- Ice Mist metal shade
- Housing Finish
- Brushed Gold
- Number of Lights
- 3
- Lamp Watts
- 60W
- Standards
- UL/cUL
- Safety Rated
- Damp
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
The modern retro look of our Biba collection is a great compliment to nearly any interior design. With a variety of fixtures for any room of your home, the toughest decision will be whether you want the Ice Mist or Grey Sky metal shades. Even better - mix and match to set different moods throughout your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.