Biba 60 Watt 1 Light Brushed Gold with Grey Sky Shade Pendant

  • Mfr # D287M-15P-BG

  • Zoro # G810385035


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
GS
Finish
Brushed Gold
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D287M-15P-BG
Zoro #
G810385035
UPC #
46335123748
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
GS
Finish
Brushed Gold
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

The modern retro look of our Biba collection is a great compliment to nearly any interior design. With a variety of fixtures for any room of your home, the toughest decision will be whether you want the Ice Mist or Grey Sky metal shades. Even better - mix and match to set different moods throughout your home!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.