
Bilba 8.25in 1-Light Brushed Gold Modern Semi Flush Mount Light
Mfr # D287M-SF-BG
Zoro # G410385299
product price: $98.85
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Glass Color
Grey Sky Metal Shade
Safety Rated
Dry
Watts
60W
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D287M-SF-BG
Zoro #
G410385299
UPC #
46335123731
Country of Origin
China
Details
Finish
Brushed Gold
Glass Color
Grey Sky Metal Shade
Safety Rated
Dry
Watts
60W
Light Source
Incandescent
Certification
UL/cUL
Connection Type
Hard Wired
Number of Lights
1
Description
The modern retro look of our Biba collection is a great compliment to nearly any interior design. With a variety of fixtures for any room of your home, the toughest decision will be whether you want the Ice Mist or Grey Sky metal shades. Even better - mix and match to set different moods throughout your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.