
Bilba 8.25in 1-Light Brushed Gold Modern Semi Flush Mount Light
Mfr # D300M-SF-BG
Zoro # G810385455
product price: $55.29
/eaKey Features
Finish
Brushed Gold
Glass Color
Ice Mist metal shade
Certification
UL/cUL
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D300M-SF-BG
Zoro #
G810385455
UPC #
46335123793
Country of Origin
China
Details
Finish
Brushed Gold
Glass Color
Ice Mist metal shade
Certification
UL/cUL
Light Source
Incandescent
Connection Type
Hard Wired
Number of Lights
1
Safety Rated
Dry
Watts
60W
Description
The modern retro look of our Biba collection is a great compliment to nearly any interior design. With a variety of fixtures for any room of your home, the toughest decision will be whether you want the Ice Mist or Grey Sky metal shades. Even better - mix and match to set different moods throughout your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.